This product requires certification to purchase.

Sanitary 3 in. 304 Stainless Steel Tri-Clamp x Roll On Ferrule (For Expander)

Steel & O’Brien

Sanitary 3 in. 304 Stainless Steel Tri-Clamp x Roll On Ferrule (For Expander)

  • Fast #
  • Part #S14RMP3304
  • Item #10172843
  • Manufacturer Part #14RMP-3-304
5 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 3 in. 304 Stainless Steel Tri-Clamp x Roll On Ferrule (For Expander)

  • Fast #
  • Part #S14RMP3304
  • Item #10172843
  • Manufacturer Part #14RMP-3-304
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • 14RMP - RECESSLESS FERRULE - 3" X 1-7/16" OAL, Commonly referred to as roll-on expanding ferrules, the stainless steel sanitary fittings are tri-clamp adapters that connect removable clamp fittings to a welded connection by placing the adapter over tubing and welding in place., CRN Certified
  • CLAMP X ROLL-ON
  • Roll-on expanding ferrules are available in both 304 & 316L stainless steel alloy. Product is NOT 3A certified.Roll-on ferrules are typically used in the dairy and poultry industries.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
32Ra Polished
Fits Pipe Size:
3 in
Fitting Type:
Ferrule
ISO:
ISO 9001
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global
Weight:
0.5 lb