This product requires certification to purchase.

Sanitary 3 in. 316L Stainless Steel Butt Weld Long Radius 90° Polished Elbow

Steel & O’Brien

Sanitary 3 in. 316L Stainless Steel Butt Weld Long Radius 90° Polished Elbow

  • Fast #
  • Part #S2SXL24X37316
  • Item #10173121
  • Manufacturer Part #2SXL-24X3-7-316
4.1 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 3 in. 316L Stainless Steel Butt Weld Long Radius 90° Polished Elbow

  • Fast #
  • Part #S2SXL24X37316
  • Item #10173121
  • Manufacturer Part #2SXL-24X3-7-316
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • 2SXL - WELD SWEEP 90 DEGREE ELBOW - 32RA ID, 32RA OD - 3" X 24" CLR, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., Material Test Reports Supplied
  • WELD SWEEP 90° ELBOW
  • Clamp Laterals are available in both 304 and 316L stainless steel alloys.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow, Long Radius
Material
Stainless Steel
Material Type
316L
Electrical & Operational Information
Maximum Temperature
450
Minimum Temperature
-40
Warranty & Product Information
Application
Food and Beverage, Dairy Processing, Cosmetics
NSF Certified
No
Origin
Global