Sanitary 3 x 2-1/2 in. 316L Stainless Steel Butt Weld Short Tee (Polished)
Sanitary 3 x 2-1/2 in. 316L Stainless Steel Butt Weld Short Tee (Polished)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- 7RWWW - BUTT WELD REDUCING SHORT TEE - 32RA ID, 32RA OD - 3" X 2-1/2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., Material Test Reports Supplied, 3-A Certified, CRN Certified
- WELD REDUCING SHORT TEE
- This product allows for both ease in assembly and breakdown of sanitary line process equipment. The grooved end provides a tight seal for rubber hose connection.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Application:
- Food, Dairy Processing, Beverage, Personal Care, Cosmetics
- Clean Bagged:
- No
- Coating:
- 32Ra Polished
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connection 3:
- Butt Weld
- End Connections:
- Butt Weld
- Fitting Size 1:
- 3
- Fitting Size 2:
- 2-1/2
- Fitting Sizes:
- 3 in x 2-1/2 in
- Fitting Type:
- Reducing, Tee, Short
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 450
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Origin:
- Global
- Weight:
- 0.97