Sanitary 4 in. 304 Stainless Steel Tri-Clamp End Lateral Wye

You last purchased this on
 
Steel & O’Brien

Sanitary 4 in. 304 Stainless Steel Tri-Clamp End Lateral Wye

This product requires certification to purchase.
Brand image
You last purchased this on
 
Steel & O’Brien

Sanitary 4 in. 304 Stainless Steel Tri-Clamp End Lateral Wye

  • Fast #
  • Part #S28AMP4304
  • Item #10173837
  • Manufacturer Part #28AMP-4-304
3.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • CLAMP END LATERAL WYE
  • Clamp Laterals are available in both 304 and 316L stainless steel alloys.
  • 28AMP - LATERAL WYE, CLAMP ENDS - 4", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
32Ra Polished
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
Lateral Wye
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global
Temperature Range:
-40 to 450 Deg F
Weight:
7.26 lb