Sanitary 4 in. 316L Stainless Steel Male I-Line End x Heavy Tank Weld Ferrule
Sanitary 4 in. 316L Stainless Steel Male I-Line End x Heavy Tank Weld Ferrule
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- 14WHI - MALE I-LINE TANK WELD FERRULE - 4", These stainless steel sanitary fitting adapters create a transition between weld connections and I-Line fittings, which have an interlocking male and female interface creating a leak-proof connection when combined with an I-Line gasket and clamp. I-Line fittings offer higher performance against vibrations, temperature, and pressure., Material Test Reports Supplied, 3-A Certified, CRN Certified
- MALE I-LINE TANK WELD FERRULE
- Short weld ferrules are fitted into process lines with both clamp and butt-weld connection ends. The butt-welding end is shorter than ourlong weld version. Stainless steel design is offered in both 304 and 316L alloy options. Sizes for this product range from 1 inch to 4 inches. For joining clamp fittings to welded ends.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Clean Bagged:
- No
- Coating:
- 32Ra Polished
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Ferrule
- ISO:
- ISO 9001
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 450
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Origin:
- Global
- Weight:
- 1.98 lb