Sanitary 4 in. 316L Stainless Steel Plain Bevel Seat x Heavy Wall Weld Ferrule
Sanitary 4 in. 316L Stainless Steel Plain Bevel Seat x Heavy Wall Weld Ferrule
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- 14W - PLAIN BEVEL SEAT FERRULE TANK SPUD (HEAVY) - 4", These stainless steel sanitary fittings utilize a plain bevel ferrule mating to a threaded bevel ferrule and held in place with a captured hex nut creating a leak-proof, secure, and rigid connection. Optional gaskets prevent metal-to-metal contact and improve performance., Material Test Reports Supplied, 3-A Certified, CRN Certified
- BEVEL SEAT TANK SPUD (HEAVY)
- Short weld ferrules are fitted into process lines with both clamp and butt-weld connection ends. The butt-welding end is shorter than ourlong weld version. Stainless steel design is offered in both 304 and 316L alloy options. Sizes for this product range from 1 inch to 4 inches. For joining clamp fittings to welded ends.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Clean Bagged:
- No
- Coating:
- 32Ra Polished
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Ferrule, Long
- ISO:
- ISO 9001
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 250
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Origin:
- Global
- Weight:
- 3.42 lb