This product requires certification to purchase.

Sanitary 4 in. 316L Stainless Steel Plain Bevel Seat x Short Weld End Ferrule

Steel & O’Brien

Sanitary 4 in. 316L Stainless Steel Plain Bevel Seat x Short Weld End Ferrule

  • Fast #
  • Part #S14PRF4316
  • Item #10172656
  • Manufacturer Part #14PRF-4-316
4.3 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 4 in. 316L Stainless Steel Plain Bevel Seat x Short Weld End Ferrule

  • Fast #
  • Part #S14PRF4316
  • Item #10172656
  • Manufacturer Part #14PRF-4-316
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • 14PRF - PLAIN BEVEL SEAT SHORT WELD FERRULE - 4", These adapters create a transition between weld connections and Bevel Seat fittings, which utilize a plain bevel ferrule mating to a threaded bevel ferrule and held in place with a captured hex nut creating a leak-proof, secure, and rigid connection. Optional gaskets prevent metal-to-metal contact., Material Test Reports Supplied, 3-A Certified, CRN Certified
  • BEVEL SEAT X WELD END
  • Bevel Seat Ferrules are available in both 304 and 316 stainless steel alloy. These fittings are used in-line process equipment in order to maintain uniformity and rigidity while allowing for easy clean-in-place maintenance.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
32Ra Polished
Fits Pipe Size:
4 in
Fitting Type:
Ferrule
ISO:
ISO 9001
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
250
Minimum Temperature:
-20
NSF Certified:
No
Origin:
Global
Weight:
0.87 lb