Sanitary 4 in. 316L Stainless Steel Tri-Clamp x Roll On Ferrule (For Expander)
Sanitary 4 in. 316L Stainless Steel Tri-Clamp x Roll On Ferrule (For Expander)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- 14RMP - RECESSLESS FERRULE - 4" X 1-1/2" OAL, Commonly referred to as roll-on expanding ferrules, the stainless steel sanitary fittings are tri-clamp adapters that connect removable clamp fittings to a welded connection by placing the adapter over tubing and welding in place., Material Test Reports Supplied, CRN Certified
- CLAMP X ROLL-ON
- Roll-on expanding ferrules are available in both 304 & 316L stainless steel alloy. Product is NOT 3A certified.Roll-on ferrules are typically used in the dairy and poultry industries.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Clean Bagged:
- No
- Coating:
- 32Ra Polished
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Ferrule
- ISO:
- ISO 9001
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 450
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Origin:
- Global
- Weight:
- 1.02 lb