This product requires certification to purchase.

Sanitary 6 in. 304 Stainless Steel Heavy Duty Single Pin Tri-Clamp

Steel & O’Brien

Sanitary 6 in. 304 Stainless Steel Heavy Duty Single Pin Tri-Clamp

  • Fast #
  • Part #S13MHHM6304
  • Item #10172665
  • Manufacturer Part #13MHHM-6-304
4.3 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 6 in. 304 Stainless Steel Heavy Duty Single Pin Tri-Clamp

  • Fast #
  • Part #S13MHHM6304
  • Item #10172665
  • Manufacturer Part #13MHHM-6-304
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • 13MHHM - TRI-CLAMP (SINGLE PIN) - 6", Used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket. , CRN Certified
  • Heavy Duty Single Pin Clamp
  • This heavy-duty clamp offers you protection from the accidental opening of production lines. Pressure ratings for this clamp vary depending on application processing temperatures and tubing dimensions.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Clean Bagged:
No
Fits Pipe Size:
6 in
Fitting Type:
Single Pin Clamp
Material:
Stainless Steel
Material Type:
CF8
NSF Certified:
No
Origin:
Global
Weight:
2.37 lb