This product requires certification to purchase.

Sanitary 6 in. 304 Stainless Steel Sch. 5 Tri-Clamp (For Pipe Size Ferrules)

Steel & O’Brien

Sanitary 6 in. 304 Stainless Steel Sch. 5 Tri-Clamp (For Pipe Size Ferrules)

  • Fast #
  • Part #S13MHHV4304
  • Item #10172738
  • Manufacturer Part #13MHHV-4-304
5 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 6 in. 304 Stainless Steel Sch. 5 Tri-Clamp (For Pipe Size Ferrules)

  • Fast #
  • Part #S13MHHV4304
  • Item #10172738
  • Manufacturer Part #13MHHV-4-304
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • 13MHHV - SCH 5 TRI-CLAMP - 4", Used to connect two separate Pipe size ends together creating a secure and leak-proof seal when combined with a separate gasket.
  • HEAVY DUTY SINGLE PIN CLAMP - SCH5
  • This heavy-duty clamp offers you protection from the accidental opening of production lines. Pressure ratings for this clamp vary depending on application processing temperatures and tubing dimensions.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Clean Bagged:
No
Fits Pipe Size:
6 in
Fitting Type:
Clamp
Material:
Stainless Steel
Material Type:
CF8
NSF Certified:
No
Origin:
Global
Schedule Class:
5
Weight:
1.18 lb