This product requires certification to purchase.

Sanitary 6 in. 316L Stainless Steel Clamp x Flanged Adapter

Steel & O’Brien

Sanitary 6 in. 316L Stainless Steel Clamp x Flanged Adapter

  • Fast #
  • Part #S38MP6316
  • Item #10173230
  • Manufacturer Part #38MP-6-316
5 out of 5 Customer Rating
Brand image
Steel & O’Brien

Sanitary 6 in. 316L Stainless Steel Clamp x Flanged Adapter

  • Fast #
  • Part #S38MP6316
  • Item #10173230
  • Manufacturer Part #38MP-6-316
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • 38MP - CLAMP X FLANGE ADAPTER - 6" X 6" X 2.188" OAL, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., Material Test Reports Supplied
  • CLAMP X FLANGE ADAPTER
  • This product allows for both ease in assembly and breakdown of sanitary line process equipment. The grooved end provides a tight seal for rubber hose connection.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

Application:
Food, Dairy Processing, Beverage, Personal Care, Cosmetics
Clean Bagged:
No
Coating:
32Ra Polished
End Connection 1:
Clamp
End Connection 2:
Flanged
End Connections:
Clamp x Flanged
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Adapter
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
400
Minimum Temperature:
-20
NSF Certified:
No
Origin:
Global
Weight:
11.76 lb