Sanitary 6 x 3 in. 304 Stainless Steel Butt Weld Eccentric Reducer (Unpolished)
Sanitary 6 x 3 in. 304 Stainless Steel Butt Weld Eccentric Reducer (Unpolished)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
All Sizes
Product Details
Product Details
- 32W - ECCENTRIC BUTT WELD REDUCER - UNPOLISHED - 6" X 3" X 5.50 OAL, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., 3-A Certified, CRN Certified
- ECCENTRIC BUTT WELD REDUCER
- Tri-Clamp style connections offer a quick and easy way to disassemble line processing for access to process media and cleaning solutions. The product is 3A certified for sanitary-grade line processing equipment in the food and beverage industry.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 6 in x 3 in
- Fitting Type:
- Eccentric Reducer, Reducer
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 450
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Origin:
- Global
- Weight:
- 2.77 lb