Sanitary 6 x 4 in. 304 Stainless Steel Tri-Clamp Concentric Reducer
Sanitary 6 x 4 in. 304 Stainless Steel Tri-Clamp Concentric Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- 31-14MP - CLAMP CONCENTRIC REDUCER - 6" X 4", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., 3-A Certified, CRN Certified
- CLAMP END CONCENTRIC REDUCER
- Tri-Clamp style connections offer a quick and easy way to disassemble line processing for access to process media and cleaning solutions. The product is 3A certified for sanitary-grade line processing equipment in the food and beverage industry.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- Clean Bagged:
- No
- Coating:
- 32Ra Polished
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 6 in x 4 in
- Fitting Type:
- Concentric Reducer, Reducer
- Length:
- 6-7/8 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 450
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Origin:
- Global
- Weight:
- 4.09 lb