Sanitary 60 Mesh - 316 Stainless Steel Short Narrow Strainer Mesh
Sanitary 60 Mesh - 316 Stainless Steel Short Narrow Strainer Mesh
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- STRAINER MESH - 60 MESH - SHORT NARROW, Part of the Strainer assembly consisting of a stainless steel mesh overscreen placed over the backup tube for smaller particle removal the processing line. Strainer mesh can be reused after cleaning., Material Test Reports Supplied
- STRAINER MESH - SHORT NARROW
- Remove particulates from sanitary process lines with the straight-line strainer.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- BAA Compliant:
- No
- Fitting Size 1:
- 1
- Fitting Sizes:
- 1 in x 2 in
- GSA Approved:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 450
- Mesh Size:
- 60
- NSF Certified:
- No
- Product Type:
- Strainer Mesh