1/2 x 3/4 in. 316L Stainless Steel Clamp End Cap
TOP-FLO® 1/2 x 3/4 in. 316L Stainless Steel Clamp End Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- S16AMP - BPE clamp endcap - 20RA ID, 32RA OD - 1/2" AND 3/4", these stainless steel sanitary fittings are designed to cap a processing line and create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance. BPE (Bioprocessing equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing. Material test reports supplied, meets BPE specifications
- BPE clamp solid end cap
- This product is meant to cap an existing process line
- Steel & O'Brien is an ISO 9001 certified company, an International standard for quality management systems
Specifications
- ASME:
- ASME BPE
- Application:
- Bioprocessing, Cosmetics, Personal Care, Pharmaceutical, Semiconductor
- Clean Bagged:
- Yes
- Collection:
- TOP-FLO®
- End Connection 1:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- End Cap
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 450
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Origin:
- Global