This product requires certification to purchase.

2-1/2 in. 316 Stainless Steel Tri-Clamp PTFE Ball Check Valve

Steel & O’Brien

Top-Flo® 2-1/2 in. 316 Stainless Steel Tri-Clamp PTFE Ball Check Valve

  • Fast #
  • Part #S45BYMP25316
  • Item #10173114
  • Manufacturer Part #45BYMP-2.5-316
3.3 out of 5 Customer Rating
Brand image
Steel & O’Brien

Top-Flo® 2-1/2 in. 316 Stainless Steel Tri-Clamp PTFE Ball Check Valve

  • Fast #
  • Part #S45BYMP25316
  • Item #10173114
  • Manufacturer Part #45BYMP-2.5-316
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 45BYMP - CLAMP BALL CHECK VALVE - PTFE BALL - 2-1/2", These stainless steel sanitary Ball Check Valves prevent back flow, while allowing full flow of product during processing. Product flow pushes the ball into the larger trap and out of the product stream. When product flow stops, the ball returns to the closed position preventing back flow. , Material Test Reports Supplied
  • BALL TYPE CHECK VALVE, CLAMP ENDS
  • This product allows for both ease in assembly and breakdown of sanitary line process equipment. The grooved end provides a tight seal for rubber hose connection.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

ASTM:
ASTM A351, ASTM A276
Coating:
32Ra Polished
Collection:
Top-Flo®
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Height:
4-1/2
IAPMO Listed:
No
Installation Type:
Vertical Mount, Horizontal Mount
Length:
10
Material:
Stainless Steel
Material Type:
CF3M, 316L
Maximum Temperature:
200
Minimum Temperature:
15
NSF Certified:
No
Origin:
Global
Recommended Valve Application:
Water
Valve Body Material:
316L Stainless Steel
Valve Body Style:
2 piece
Valve Port Opening:
Full Port
Valve Seat Material:
EPDM, PTFE
Valve Size:
2-1/2 in
Valve Type:
Ball Check Valve
Weight:
6.11