3 in. 316 Stainless Steel Tri-Clamp PTFE Ball Check Valve
Top-Flo® 3 in. 316 Stainless Steel Tri-Clamp PTFE Ball Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 45BYMP - CLAMP BALL CHECK VALVE - PTFE BALL - 3", These stainless steel sanitary Ball Check Valves prevent back flow, while allowing full flow of product during processing. Product flow pushes the ball into the larger trap and out of the product stream. When product flow stops, the ball returns to the closed position preventing back flow., Material Test Reports Supplied
- BALL TYPE CHECK VALVE, CLAMP ENDS
- This product allows for both ease in assembly and breakdown of sanitary line process equipment. The grooved end provides a tight seal for rubber hose connection.
- Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
Specifications
- ASTM:
- ASTM A351, ASTM A276
- Coating:
- 32Ra Polished
- Collection:
- Top-Flo®
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Height:
- 5-3/10 in
- IAPMO Listed:
- No
- Installation Type:
- Vertical Mount, Horizontal Mount
- Length:
- 11-1/2 in
- Material:
- Stainless Steel
- Material Type:
- CF3M, 316L
- Maximum Temperature:
- 200
- Minimum Temperature:
- 15
- NSF Certified:
- No
- Origin:
- Global
- Recommended Valve Application:
- Water
- Valve Body Material:
- 316L Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM, PTFE
- Valve Size:
- 3 in
- Valve Type:
- Ball Check Valve
- Weight:
- 10.79 lb