Sanitary 1 - 1-1/2 in. 304 Stainless Steel Tri-Clamp Solid End Cap
TOP-FLO® Sanitary 1 - 1-1/2 in. 304 Stainless Steel Tri-Clamp Solid End Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- 16AMP - clamp end cap - 1" & 1-1/2" X .25" OAL, these stainless steel sanitary fittings are designed to cap a processing line and create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance. 3-A certified, CRN certified
- Clamp solid end cap
- Q-line fittings provide a rigid, leak-resistant seal, joining two separate tube fitting components. Available in both 304 stainless steel alloy, providing both strength and durability
- Steel & O'Brien is an ISO 9001 certified company, an International standard for quality management systems
Specifications
- Application:
- Beverage, Cosmetics, Dairy Processing, Food, Personal Care
- Clean Bagged:
- No
- Coating:
- 32Ra Polished
- Collection:
- TOP-FLO®
- End Connection 1:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- End Cap
- ISO:
- ISO 9001
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 450
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Origin:
- Global