This product requires certification to purchase.

Sanitary 3 in 304 Stainless Steel Tri-Clamp Solid End Cap

Steel & O’Brien

TOP-FLO® Sanitary 3 in 304 Stainless Steel Tri-Clamp Solid End Cap

  • Fast #
  • Part #S16AMP3304
  • Item #10173412
  • Manufacturer Part #16AMP-3-304
4.4 out of 5 Customer Rating
Brand image
Steel & O’Brien

TOP-FLO® Sanitary 3 in 304 Stainless Steel Tri-Clamp Solid End Cap

  • Fast #
  • Part #S16AMP3304
  • Item #10173412
  • Manufacturer Part #16AMP-3-304
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • 16AMP - clamp end cap- 3" X .25" OAL, these stainless steel sanitary fittings are designed to cap a processing line and create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance. 3-A certified, CRN certified
  • Clamp solid end cap
  • Q-line fittings provide a rigid, leak-resistant seal, joining two separate tube fitting components. Available in both 304 stainless steel alloy, providing both strength and durability
  • Steel & O'Brien is an ISO 9001 certified company, an International standard for quality management systems
  • Requires Certification

Specifications

Application:
Beverage, Cosmetics, Dairy Processing, Food, Personal Care
Clean Bagged:
No
Coating:
32Ra Polished
Collection:
TOP-FLO®
End Connection 1:
Clamp
End Connections:
Clamp
FM Approved:
No
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
End Cap
ISO:
ISO 9001
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global