This product requires certification to purchase.

Steel Single Fold Paper Towel Dispenser in White

Steel Single Fold Paper Towel Dispenser in White

  • Fast #
  • Part #GEO56701
  • Item #7464293
  • Manufacturer Part #56701
5 out of 5 Customer Rating

Steel Single Fold Paper Towel Dispenser in White

  • Fast #
  • Part #GEO56701
  • Item #7464293
  • Manufacturer Part #56701
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Holds up to 500 single fold towels
  • Durable steel construction
  • White, Metal
  • Dimensions are 7-19/50" x 10-1/2" x 6-13/100"
  • Requires Certification
Dimensions & Measurements
Depth
6-5/8 in
Height
8-1/8 in
Package Quantity
Case of 6
Width
11-5/8 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Wall Mount
Material
Steel
Warranty & Product Information
Product Type
Multi-Fold Dispenser
UPC
073310567013