This product requires certification to purchase.

24 x 60 in. Tapered Basin with Anti-Float

Steele Plastics

24 x 60 in. Tapered Basin with Anti-Float

  • Fast #
  • Part #SBA24X060TA
  • Item #4121315
  • Manufacturer Part #BA24X060TA
5 out of 5 Customer Rating
Steele Plastics

24 x 60 in. Tapered Basin with Anti-Float

  • Fast #
  • Part #SBA24X060TA
  • Item #4121315
  • Manufacturer Part #BA24X060TA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
60 in
Diameter:
24 in
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Sump Basin