This product requires certification to purchase.

L Size Steel Grip Aluminized Carbon Gloves

Steelgrip Tools

L Size Steel Grip Aluminized Carbon Gloves

  • Fast #
  • Part #SACKSC1390214F
  • Item #509165
  • Manufacturer Part #SACKSC1390214F
5 out of 5 Customer Rating
Brand image
Steelgrip Tools

L Size Steel Grip Aluminized Carbon Gloves

  • Fast #
  • Part #SACKSC1390214F
  • Item #509165
  • Manufacturer Part #SACKSC1390214F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Aluminized carbon/kevlar back glove
  • Leather palm
  • Wool lining
  • 14" length
  • OSFA
  • Requires Certification

Specifications

Coating:
Aluminum
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Glove Size:
L
Glove Type:
Heat Resistant
Material:
Carbon, Plastic, Leather
Material Type:
Kevlar®
Reusable:
Yes