M Size Premium Reverse Grain Pigskin MIG Welding Gloves
Thermocare™ M Size Premium Reverse Grain Pigskin MIG Welding Gloves
Package Quantity Info:
Pair: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Thermocare™
- Color Finish Name:
- Tan
- Glove Size:
- M
- Glove Type:
- Mig, Stick
- Material:
- Leather
- Material Type:
- Pigskin
- Reusable:
- Yes