1/4 in. Flow Indicator with Bracket and Screws
1/4 in. Flow Indicator with Bracket and Screws
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made of clear PVC, gives a quick visual way to verify pump output
- Bracket is included
Documents
Specifications
- Brand Model Compatibility:
- 100, 170, 85, BDF, SVP, Series 45
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Product Type:
- Flow Indicator
- UL Listed:
- No