1/4 in. Injection Fitting with Nut and Ferrule for Classic 100 Series Metering Pumps
1/4 in. Injection Fitting with Nut and Ferrule for Classic 100 Series Metering Pumps
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Classic 100 Series
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Product Type:
- Injection Fitting with Nut and Ferrule
- UL Listed:
- No