This product requires certification to purchase.

100 GPD 25 PSI 120VAC DUAL FXD 1 *X

Stenner

100 GPD 25 PSI 120VAC DUAL FXD 1 *X

  • Fast #
  • Part #S100FL5A1SUAA
  • Item #10107690
  • Manufacturer Part #100FL5A1SUAA
3.9 out of 5 Customer Rating
Brand image
Stenner

100 GPD 25 PSI 120VAC DUAL FXD 1 *X

  • Fast #
  • Part #S100FL5A1SUAA
  • Item #10107690
  • Manufacturer Part #100FL5A1SUAA
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Fixed flow output
  • Self-priming, does not lose prime or vapor lock
  • Tube replacement without tools
  • Tubes and pump heads interchangeable between models
  • Dual-head design
  • Santoprene pump tube
  • Requires Certification

Specifications

Connection Size:
1/4
Connection Type:
Compression
Cord Length:
6 ft
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Flow Rate:
100 gpd
Pressure - Maximum:
25 psi
Type:
S100FL5A1SUAA
Volts:
120V