This product requires certification to purchase.

24.8 GPD 25 PSI ECON FX 120V 1/4 *X

Stenner

24.8 GPD 25 PSI ECON FX 120V 1/4 *X

  • Fast #
  • Part #SE20FXBA2S6
  • Item #10108194
  • Manufacturer Part #E20FXBA2S6
3.9 out of 5 Customer Rating
Brand image
Stenner

24.8 GPD 25 PSI ECON FX 120V 1/4 *X

  • Fast #
  • Part #SE20FXBA2S6
  • Item #10108194
  • Manufacturer Part #E20FXBA2S6
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fixed flow output
  • Self-priming and does not vapor lock
  • Tube replacement without tools
  • Santoprene pump tube
  • Requires Certification

Specifications

Connection Size:
1/4
Connection Type:
Compression
Cord Length:
6 ft
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Flow Rate:
24.8 gpd
Pressure - Maximum:
25 psi
Volts:
120V