3/4 METER 2 PULSE/GALLON NSF 372 *X
3/4 METER 2 PULSE/GALLON NSF 372 *X
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Reed switch provides pulsing dry contact signal
- Controls chemical feed pump output
- Provides 2 pulse/gallon of flow
Documents
Specifications
- Connection Size:
- 3/4
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 22 gpm
- Material:
- Plastic
- NSF:
- NSF 372
- NSF Certified:
- Yes