3/4 x 3/4 in. Plastic and Stainless Steel Proportional Injection System
3/4 x 3/4 in. Plastic and Stainless Steel Proportional Injection System
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Proportional injection system
- Panel mounted metering components for all inclusive package
- Factory mounted on a heavy duty panel with wall mount accessory
- PVC union connections are included allowing easy installation and system service
-
Lead Law Compliant
Documents
Specifications
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 3/4 in
- Flow Rate:
- 22 gpd
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic, Stainless Steel
- NSF Certified:
- No
- Product Type:
- Positive Displacement Meter