3/8 in. Flow Indicator with Bracket and Screws
3/8 in. Flow Indicator with Bracket and Screws
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made of clear PVC, gives a quick visual way to verify pump output
- Bracket is included
Documents
Specifications
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Product Type:
- Flow Indicator
- UL Listed:
- No