3/8 in. Tubing Adapter with Nut 2 Pack
3/8 in. Tubing Adapter with Nut 2 Pack
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- QuickPro®
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Package Quantity:
- Pack of 2
- Product Type:
- Adapter, Connecting Nut
- UL Listed:
- No