This product requires certification to purchase.

35.76GPD5PSI TD FKM 6FTCD 120V 1 *X

Stenner

35.76GPD5PSI TD FKM 6FTCD 120V 1 *X

  • Fast #
  • Part #SE20T4C3718
  • Item #10108247
  • Manufacturer Part #E20T4C3718
5 out of 5 Customer Rating
Brand image
Stenner

35.76GPD5PSI TD FKM 6FTCD 120V 1 *X

  • Fast #
  • Part #SE20T4C3718
  • Item #10108247
  • Manufacturer Part #E20T4C3718
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Programmable timer 24 hr/7 day, 24 event timer
  • Designed for dosing degreasers or odor control solutions
  • Self-priming, does not lose prime or vapor lock
  • Tubes and pump heads interchangeable between models
  • Tube replacement without tools
  • FKM pump tube
  • Requires Certification

Specifications

Connection Size:
1/4
Connection Type:
Compression
Cord Length:
6 ft
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Flow Rate:
35.76 gpd
Pressure - Maximum:
5 psi
Volts:
120V