Chemical Metering Pump

You last purchased this on
 
Stenner

Classic Series Chemical Metering Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stenner

Classic Series Chemical Metering Pump

  • Fast #
  • Part #S45MJH7A3STAA
  • Item #4931312
  • Manufacturer Part #45MJH7A3STAA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • QuickPro® pump head allows for quick and easy maintenance
  • Peristaltic design to inject gaseous chemicals and prevents loss of prime
  • Manually operated with a 20:1 turndown ratio
  • 3-point roller design assists with anti-siphon
  • Self-priming, does not lose prime or vapor lock
  • Pumps off-gassing solutions and can run dry
  • Manually adjustable flow rate output
  • Interchangeable pump tubes and subassemblies to change pump output if needed
  • Output reproducibility
  • Tube replacement without tools
  • Requires Certification

Specifications

AMP:
1.7
ANSI:
ANSI 372, ANSI 61
Collection:
Classic Series
Connection Type:
OD Tube
Cord Length:
6 ft
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
22 gpd
Horsepower:
1/30 hp
IAPMO Listed -:
Yes
Maximum Feet of Head:
25
NEMA:
NEMA 5-15P
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
100 psi
Product Type:
Metering Pump
Pump Body Material:
Polycarbonate
Pump Phase:
1
RPM:
44
UL Listed:
Yes
Volts:
120V
Weight:
9 lb