This product requires certification to purchase.

5 gpd 100 psi Peristaltic Pump 3/8 in. OD

Stenner

5 gpd 100 psi Peristaltic Pump 3/8 in. OD

  • Fast #
  • Part #SS3001AA301N
  • Item #7218943
  • Manufacturer Part #S3001AA301N
4.1 out of 5 Customer Rating
Brand image
Stenner

5 gpd 100 psi Peristaltic Pump 3/8 in. OD

  • Fast #
  • Part #SS3001AA301N
  • Item #7218943
  • Manufacturer Part #S3001AA301N
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Operate manually or with control signals
  • Self-priming against maximum working pressure
  • Pump does not lose prime or vapor lock
  • Multiple input signal capabilities including 4-20mA, pulse and Halls Effect
  • Digital keypad with OLED display
  • Tube life timer
  • Requires Certification

Specifications

Connection Size:
3/8
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Flow Rate:
5 gpd
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
100 psi
Pump Application:
Self-priming
UL Listed:
Yes
Volts:
120V
Weight:
8 lb