85 GPD 25 PSI 220VAC ADJ 1/4W *X
85 GPD 25 PSI 220VAC ADJ 1/4W *X
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manually adjustable flow rate output
- Self-priming, does not lose prime or vapor lock
- Tube replacement without tools
- Tubes and pump heads interchangeable between models
- Santoprene pump tube
Specifications
- Connection Size:
- 1/4
- Connection Type:
- Compression
- Cord Length:
- 6 ft
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Flow Rate:
- 85 gpd
- Pressure - Maximum:
- 25 psi
- Volts:
- 220V