5 gpd 100 psi Series 85 Peristaltic Pump 3/8 in. Tubing
85 Series 5 gpd 100 psi Series 85 Peristaltic Pump 3/8 in. Tubing
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manually operated with a 20:1 turndown ratio
- QuickPro® pump head allows for quick and easy maintenance
- Peristaltic design to inject gaseous chemicals and prevents loss of prime
- Interchangeable pump tubes and subassemblies to change pump output if needed
Documents
Specifications
- Collection:
- 85 Series
- Connection Size:
- 3/8
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Flow Rate:
- 5 gpd
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 9 lb