Chemical Metering Pump
Chemical Metering Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manually operated with a 20:1 turndown ratio
- QuickPro® pump head allows for quick and easy maintenance
- Peristaltic design to inject gaseous chemicals and prevents loss of prime
- Interchangeable pump tubes and subassemblies to change pump output if needed
Documents
Specifications
- Connection Size:
- 3/8
- Connection Type:
- OD Tube
- Flow Rate:
- 10 gpm
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Product Type:
- Circulator Pump
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 9 lb