Chemical Metering Pump
Chemical Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- QuickPro® pump head allows for quick and easy maintenance
- Peristaltic design to inject gaseous chemicals and prevents loss of prime
- Manually operated with a 20:1 turndown ratio
- Interchangeable pump tubes and subassemblies to change pump output if needed
-
Lead Law Compliant
Documents
Specifications
- Connection Type:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 35 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 50, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Circulator Pump
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 9 lb