This product requires certification to purchase.

3/8 in. Rubber Injection Valve Assembly

Stenner

Classic Series 3/8 in. Rubber Injection Valve Assembly

  • Fast #
  • Part #SUCINJ38
  • Item #4931078
  • Manufacturer Part #UCINJ38
5 out of 5 Customer Rating
Brand image
Stenner

Classic Series 3/8 in. Rubber Injection Valve Assembly

  • Fast #
  • Part #SUCINJ38
  • Item #4931078
  • Manufacturer Part #UCINJ38
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Stenner part #: UCINJ38
  • Stenner pump series:45, 85, 100, & 170 adjustable & Fixed, SVP, BDF
  • Tube size: 3/8 in
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
170JL5A3STAA, 45MFL5A3SUAA, 45MJH2A3STAA, 45MJH7A3STAA, 45MJL3A3STAA, 45MJL4A3STAA, 85MJH7A3STAA
Collection:
Classic Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Plastic, Rubber
Material Type:
Santoprene
Pressure - Maximum:
100 psi
UL Listed:
No
Valve Body Material:
Plastic
Valve Size:
3/8 in
Valve Type:
Pump Check Valve