This product requires certification to purchase.

METER 1-1/2 IN 1 PULSE/GAL NSF 3 *X

Stenner

METER 1-1/2 IN 1 PULSE/GAL NSF 3 *X

  • Fast #
  • Part #SSSMRS151PPG
  • Item #10108642
  • Manufacturer Part #SSMRS15-1PPG
4.7 out of 5 Customer Rating
Brand image
Stenner

METER 1-1/2 IN 1 PULSE/GAL NSF 3 *X

  • Fast #
  • Part #SSSMRS151PPG
  • Item #10108642
  • Manufacturer Part #SSMRS15-1PPG
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Reed switch for dry contact output
  • Controls chemical feed pump output
  • Provides 1 pulse/gallon of flow
  • Requires Certification

Documents


Specifications

Connection Size:
1-1/2
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Flow Rate:
100 gpm
Material:
Stainless Steel
NSF:
NSF 372
NSF Certified:
Yes