METER 1 IN CONINUOUS NSF 372 *X
METER 1 IN CONINUOUS NSF 372 *X
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Reed switch for dry contact output
- Controls chemical feed pump output
- Continuous flow multiplier
Documents
Specifications
- Connection Size:
- 1
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 50 gpm
- Material:
- Stainless Steel
- NSF:
- NSF 372
- NSF Certified:
- Yes