25 psi Pump Head Assembly with #4 Pump Tube for 45, 85 and SVP Series Metering Pumps
QuickPro® 25 psi Pump Head Assembly with #4 Pump Tube for 45, 85 and SVP Series Metering Pumps
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement pump head for Classic series Stenner pumps size 4
- Rated for 0-25 psi
- Santoprene® pump tube
Documents
Specifications
- Brand Model Compatibility:
- 45, 85, SVP Series
- Collection:
- QuickPro®
- Product Type:
- Pump Head Assembly with Tube
- Size:
- #4
- UL Listed:
- No