111 0 101 2 RD Stainless Steel SINK
111 0 101 2 RD Stainless Steel SINK
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 22 Pallet: 480-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Crafted from 21 gauge stainless steel
- Generous: 10-1/2" x 10-1/2" basin
- No faucet holes to accommodate either wall-mount or countertop faucet
- Self-rimming or undercounter installation
- Luster finish
- Limited 5-year warranty
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Sink Installation Type:
- Drop-in, Undermount
- Type:
- STE1110
- UPC:
- 087206020377
- Vessel Only:
- No