13-1/4 in x 11-3/4 in Stainless Steel Rack
13-1/4 in x 11-3/4 in Stainless Steel Rack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 192-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Protects bottom of basin from objects that would damage the surface
- Rests on non-abrasive plastic feet which will not harm the basin finish
- A drain hole opening allowing the drain to be used without removing the rack
- For use with Sterling® models: 11409 (small basin) and 11448
- Racks sold separately
Documents
Specifications
- Brand Model Compatibility:
- Sterling Plumbing Group 11409-NA Undermount Double Bowl Kitchen Sink
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Length:
- 11-3/4 in
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Rectangular
- Size:
- 13-1/4 in x 11-3/4 in
- UPC:
- 650531576804
- Width:
- 13-1/4 in