13-1/4 in x 12-1/4 in Stainless Steel Rack
13-1/4 in x 12-1/4 in Stainless Steel Rack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 288-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Protects bottom of basin from objects that would damage the surface
- Rests on non-abrasive plastic feet which will not harm the basin finish
- A drain hole opening allowing the drain to be used without removing the rack
- For use with Sterling® models: 11401, 11402, 11406, 11407, 14707 and 14708
- Single rack
- Center drain opening
Documents
Specifications
- Brand Model Compatibility:
- Sterling Plumbing Group 11401-4 Southhaven 33 in Double Basin Drop-In Stainless Steel Kitchen Sink
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 15/16 in
- Drain Location:
- Center
- Height:
- 15/16 in
- Length:
- 12-1/4 in
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Rectangular
- Size:
- 13-1/4 in x 12-1/4 in
- UPC:
- 650531576774
- Width:
- 13-1/4 in