This product requires certification to purchase.

16X11 0 Hole OVAL Stainless Steel SINK STUD Mount SADE

Sterling

16X11 0 Hole OVAL Stainless Steel SINK STUD Mount SADE

  • Fast #
  • Part #SS12060
  • Item #1102550
  • Manufacturer Part #S1206-0
5 out of 5 Customer Rating
Brand image
Sterling

16X11 0 Hole OVAL Stainless Steel SINK STUD Mount SADE

  • Fast #
  • Part #SS12060
  • Item #1102550
  • Manufacturer Part #S1206-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 126
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Overall size: 16-3/4" x 11-3/4"
  • Basin depth: 5-1/2"
  • Drain opening: 1-1/2"
  • Self-rimming or undercounter installation
  • Satin basin finish
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless Steel
Drain Opening:
1-1/2 in
Length:
16-3/4 in
Number of Holes:
No Hole
Shape:
Oval
Sink Installation Type:
Dual Mount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
16-3/4 in x 11-3/4 in
UPC:
087206020308
Width:
11-3/4 in