This product requires certification to purchase.

22 in. Grab Bar in Matte Silver

Sterling

22 in. Grab Bar in Matte Silver

  • Fast #
  • Part #S80012222V
  • Item #4148579
  • Manufacturer Part #80012222-V
5 out of 5 Customer Rating
Brand image
Sterling

22 in. Grab Bar in Matte Silver

  • Fast #
  • Part #S80012222V
  • Item #4148579
  • Manufacturer Part #80012222-V
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Installs from the front of the bathing/showering unit
  • Adjustable mounting brackets fit your specific installation requirements
  • Made of anodized aluminum
  • Elliptical shape makes the bars easier to grip
  • Backwall grab bar matches the curve of accord family products for a clean and stylish design line
  • Matches Sterling® matte silver and nickel shower door finishes
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Matte Silver
Length:
22 in
Material:
Aluminum
Mount Type:
Wall
UPC:
650531992574
Width:
1-7/8 in