28 in. Grab Bar in Nickel
28 in. Grab Bar in Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Installs from the front of the bathing/showering unit
- Adjustable mounting brackets fit your specific installation requirements
- Made of anodized aluminum
- Elliptical shape makes the bars easier to grip
- Backwall grab bar matches the curve of accord family products for a clean and stylish design line
- Matches Sterling® matte silver and nickel shower door finishes
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Diameter:
- 2-1/2
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 28
- Material:
- Aluminum
- Mount Type:
- Wall
- UPC:
- 650531992529
- Width:
- 3-1/4