This product requires certification to purchase.

3/4 in. 15 psi Steam Trap

Sterling

3/4 in. 15 psi Steam Trap

  • Fast #
  • Part #SFT6915
  • Item #1681101
  • Manufacturer Part #FT-69-15
3.5 out of 5 Customer Rating
Brand image
Sterling

3/4 in. 15 psi Steam Trap

  • Fast #
  • Part #SFT6915
  • Item #1681101
  • Manufacturer Part #FT-69-15
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Height
4-3/4 in
Length
5-3/8 in
Pressure - Maximum
15 psi
Valve Size
3/4 in
Characteristics & Features
Material
Cast Iron, Stainless Steel
Valve Body Material
Cast Iron
Valve Seat Material
Stainless Steel
Warranty & Product Information
Application
Healthcare, Office
Recommended Valve Application
Air