60 x 30 in. Shower Wall Set
Traverse® 60 x 30 in. Shower Wall Set
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Modern subway tile design
- Full-length shelf provides generous storage
- Tongue-and-groove modular design allows for easy installation during any phase of construction
- Innovative Dry-Block™ seal and channeled water containment system form watertight seams
- Includes complete wall set
- Easy-to-clean, durable high-gloss finish
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- CSA Certified:
- CSA B45.5
- Collection:
- Traverse®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 30 in
- Height:
- 58-3/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Composite
- Product Type:
- Shower Wall Kit
- Wall Installation:
- Tongue-and-groove
- Width:
- 60 in